Apply to be a TradeMaster!
Main product image of Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 50' Cord (100 Watt, 1,000 Lumens), 1621-12B
Magnifying glass
Hover image to zoom

Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 50' Cord (100 Watt, 1,000 Lumens), 1621-12B

Brand:
Molex
SKU:
1621-12B
Rating:
(0)
Q&A:
(0)
Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 50' Cord (100 Watt, 1,000 Lumens), 1621-12B
Magnifying glass
Hover image to zoom
$1,488.95 each
In Stock
In Stock
Get 1 Fri, Nov 6 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
50'
Product Highlight: Wattage
100 Watts

Description

–
Watertite Wet Location Incandescent Hand Lamp, 100W with LOVOLT In-line Transformer 117V - 12V, with Steel Screw Release Guard, Cord Type 14/2 SOOW, NEMA 5-15 Plug, 15.24m (50.0') Cord Length

Specs

–
Includes:

Power Cord

Lumens:

1000

Product Type:

Work Light

Cord Length:

50'

Power Source:

Corded

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy