Apply to be a TradeMaster!
Main product image of Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 25' Cord (100 Watt, 1,000 Lumens), 61430A163
Magnifying glass
Hover image to zoom

Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 25' Cord (100 Watt, 1,000 Lumens), 61430A163

Brand:
Molex
SKU:
61430A163
Rating:
(0)
Q&A:
(0)
Woodhead Wet Locations Hand Held Electric Portable Incandescent Light w/ 25' Cord (100 Watt, 1,000 Lumens), 61430A163
Magnifying glass
Hover image to zoom
$904.03 each
Backorder
Backorder
Get it Thu, Dec 3 - Wed, Jan 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Wattage
100 Watts
Product Highlight: Cord Length
25'

Description

–
Haztex Incandescent Hazardous and Wet Location Hand Lamp, 100W, 16/3 SOOW Cord Type, 7.62m (25.0') Cord Length

Specs

–
Includes:

Power Cord

Power Source:

Corded

Wattage:

100

Product Type:

Work Light

Lumens:

1000

Cord Length:

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy