Apply to be a TradeMaster!
Main product image of 3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (35 Ft.)
Magnifying glass
Hover image to zoom

3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (35 Ft.)

Brand:
MRCOOL
SKU:
DIY35-3858C
Rating:
(1)
Q&A:
(0)
3/8" LL x 5/8" SL, R-410A, DIY 4th Gen Quick-Connect Line Set for 24K & 36K (35 Ft.)
Magnifying glass
Hover image to zoom
$483.00 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A

Description

–

The MRCOOL DIY® Quick Connect® Line Set is intended ONLY for use with the MRCOOL® DIY® Single or Multi-Zone Units.


The patented MRCOOL DIY Quick Connect Line Set is 100% accurately pre-charged with R-410A refrigerant. This makes installation quick and easy with no vacuum required. The MRCOOL DIY Quick Connect Line Set is intended for use with the MRCOOL DIY Single or Multi-Zone Units.


Features

  • Kink Resistant
  • Simple to Use Screw-on Quick Connect Valves
  • Leak Proof
  • No Vacuum Needed
  • Comes with 35' of DIY Pro Cable

Specs

–
Length (Feet):

35'

Refrigerant Type:

R-410A

Application:

Cooling

Liquid Line:

3/8"

Suction Line:

5/8"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best place online!

Best customer service on the web!
Frank
Doylestownnpa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy