
| Length (Feet): | 1000' |
|---|---|
| Fitting System Compatibility: | PEX Compression PEX Press Crimp Push Fit Clamp Expansion PEX |
| Size: | 5/8" |
| Grade: | PEX-a |
| Outside Diameter: | 0.75" |
| Inside Diameter: | 0.574" |
| Material: | PEX |
| Color: | Red |
| Application: | Heating |
| Max Pressure (PSI): | 160 |
| Tubing Type: | Oxygen Barrier |
| Standards Met: | NSF |
| Max Temp (F): | 200°F |
| Warranty: | 30 Year |
Nope, they are not approved for Potable water.
Yes Oxygen Barrier PEX can be buried under ground. Some suggest putting sand under the PEX line to avoid the line being crushed while being buried.
no its can't, UV negatively effects all pex piping.
Yes this oxygen barrier tubing can be used in a hydronic heating system. You can use sharkbite compression fittings to connect this tubing.
Yes, it does. It is pex A tubing.
Yes, this oxygen barrier tubing can be used for heating applications such as baseboard radiators. This is A grade tubing and can accept propex, crimp, clamp, sharkbite, or compression fittings.
yes
its foam, i dont see why not. I would double check with both companies to confirm there isnt some chemical reaction between the 2.
Yes, you can.
yes