Apply to be a TradeMaster!
iTempo Round Steam Shower Head Only (Polished Chrome)

iTempo Round Steam Shower Head Only (Polished Chrome)

Brand:
Mr. Steam
SKU:
104104WH-PC
Rating:
(0)
Q&A:
(0)
iTempo Round Steam Shower Head Only (Polished Chrome)
$192.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Material
Brass

Specs

–
Max Temp (F):

120°F

Product Type:

Shower Head

Finish:

Polished Chrome

Shape:

Round

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy