Apply to be a TradeMaster!
Main product image of AirButler Max Linear Steam Shower Control Package with AirTempo Control and Linear SteamHead in Black Oil Rubbed Bronze
Magnifying glass
Hover image to zoom

AirButler Max Linear Steam Shower Control Package with AirTempo Control and Linear SteamHead in Black Oil Rubbed Bronze

Brand:
Mr. Steam
SKU:
ABTLRLXBKORB
Rating:
(0)
Q&A:
(0)
AirButler Max Linear Steam Shower Control Package with AirTempo Control and Linear SteamHead in Black Oil Rubbed Bronze
Magnifying glass
Hover image to zoom
$3,101.00 each
Out of Stock
Out of Stock
Get it Fri, Aug 21 - Mon, Aug 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Black Oil Rubbed Bronze
Product Highlight: Material
Metal

Description

We're here to help you build a personal oasis. But you wanted that oasis to be wireless. So, we engineered a steam shower control that gives you an unmatched experience along with the convenience of a remote control. With no wires and no hassle, you're free to get lost in your steam shower retreat.

Features:
  • Adjusts preferences, including temperature, and duration
  • Capacitive waterproof, touch panel and LCD display
  • Comes standard with Aroma Glass Steamhead
  • Create profiles for custom settings for temperature, time and more
  • Docking station allows removal for remote start
  • Mount to nearly any hard surface or flush to the wall using a Flush-Mount Kit
  • Transform your senses with optional Chromatic Lighting & Aromatic Infusers
  • Use the control up to 60 feet away from the generator
  • Wireless with no cables
  • Works with steamlinx module and mobile app

Specs

Product Type:

Control

Finish:

Black Oil Rubbed Bronze

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy