Apply to be a TradeMaster!
Main product image of AirTempo Steam Shower Control (Polished Chrome) (White)
Magnifying glass
Hover image to zoom

AirTempo Steam Shower Control (Polished Chrome) (White)

Brand:
Mr. Steam
SKU:
AIRTWH-PC
Rating:
(1)
Q&A:
(0)
AirTempo Steam Shower Control (Polished Chrome) (White)
Magnifying glass
Hover image to zoom
$1,219.85 each
Backorder
Backorder
Get it Thu, Sep 17 - Thu, Oct 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Square
Product Highlight: Color
White
Product Highlight: Material
Plastic

Description

Features:
  • Wall mounted, battery powered wireless control
  • LCD display
  • RF transceiver
  • Capacitive touch panel
  • Flush mount or surface mount options
  • 60 foot range from generator
  • 100% waterproof electronic assembly
  • Programmable temperature
  • Compatibility with SteamLinx™
  • AromaSteam Steamhead in matching finish cell batteries (included
  • Powered by two CR2450 coin cell batteries (included)

Specs

Max Temp (F):

120°F

Product Type:

Control

Finish:

Polished Chrome

Shape:

Square

Color:

White

Material:

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very fragile

We bought the complete package to do a steam shower. I could not believe how expensive this part was when it broke. Completely ridiculous. The cleaning lady didn't realize it disconnected and bumped it off the hanger. The unit is fragile and glass cracked, moisture got inside it and it quit working. Not very impressed. Seems crazy you can buy a very nice computer for what this stupid little device sells for.
Randy
Paso Robles, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy