Apply to be a TradeMaster!
Main product image of iButler Package (Black)
Magnifying glass
Hover image to zoom

iButler Package (Black)

Brand:
Mr. Steam
SKU:
I3BUTLERBK
Rating:
(0)
Q&A:
(0)
iButler Package (Black)
Magnifying glass
Hover image to zoom
I3BUTLERBK has been discontinued
Discontinued August 9, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
XButler® Steam Generator Control Package w/Polished Chrome Bezel (Glass Black)
Brand:
Mr. Steam
SKU:XBTLRBKPC
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Color
Black

Description

–
iButler package is compatible with Models MS 90E to MS SUPER 3E

iButler 3E Package Includes:

(1) iSteam 3 Touch Screen Control
  • Award-winning intuitive touch screen control
  • Controls temperature, time, AromaSteam, ChromaSteam3 and AudioSteam3
  • User interface available in six different languages
  • Choice of screen modes - black or white
  • Autostart programming, gets your steam shower ready for each day of the week
  • Real time clock, ambient temperature, passcode protection
  • Program custom settings for up to eight users
  • Standard with AromaSteam SteamHead
  • Works with SteamLinx Module and Mobile App
  • Available in Black or White

(1) Matching AromaSteam steam head
  • There are no moving parts; no field assembly required
  • Integrated AromaTherapy oil well
  • High-grade steamheads remain “cooler-to-the-touch” throughout the steam bathing experience
  • Included with iSteam®, iTempo® and AirTempo™ controls

(1)1 SteamLinx
  • Steamlinx allows for seamless control of essential steam room functionality using your smart phone or mobile device.
  • SteamLinx works with ALL MrSteam controls (with MS Generators SN# 1174000 and up)

1 AutoFlush®
  • AutoFlush automatically and electronically flushes the generator of sediment two hours after every steambath.
  • With no buttons to push, you can’t possibly forget to initiate draining.
  • Water is flushed into a back drain, not into your beautiful shower.
  • The generator water tank is emptied, leaving it sediment and residue free between each use.
  • The system quietly flushes impurities through a ½” electronically-activated value – no small opening to clog.
  • AutoFlush ushers in fresh water at the start of every steam shower, assuring clean steam every time.
  • AutoFlush technology improves generator performance and lengthens the life of the steam spa

(1)1 Condensation Pan
  • Installs beneath the steam generator and connects to an approved drain line to collect and direct a potential water leak
  • Measures 25”L x 9”W x 1 ½”H
  • Pairs with eSeries Mr. Steam generators

Specs

–
Product Type:

Accessory

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm