Apply to be a TradeMaster!
Main product image of 7.5kW eSeries Steam Bath Generator
Magnifying glass
Hover image to zoom

7.5kW eSeries Steam Bath Generator

Brand:
Mr. Steam
SKU:
MS225EC1
Rating:
(0)
Q&A:
(0)
7.5kW eSeries Steam Bath Generator
Magnifying glass
Hover image to zoom
MS225EC1 has been discontinued
Discontinued March 26, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
MS225R 7.5 kW e-Series Residential Steam Bath Generator
Brand:
Mr. Steam
SKU:MS225R2401
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
32 Amps
Product Highlight: Finish
Stainless Steel

Description

–

Note: Unit does not include a controller upon purchase. Controller must be purchased separately.

Features:

  • Think small - about the size of a briefcase - and you'll understand how eSeries generators can be tucked away, out of sight
  • You can install the generator up to 60 feet away from the steam shower - and even locate it on another floor altogether
  • With a water temperature equalization chamber that is unique to MrSteam, Autosteam - which comes standard with every generator - assures a continuous flow of steam
  • eSeries generators use no more than two gallons of water for a 20-minute steam shower, making them the eco-conscious luxury bathing option
  • Robotically welded, eSeries generators are built with recyclable, surgical-quality stainless steel inside and out
  • Comes with a precision temperature probe for optimal steam room temperature control
  • Industrial-grade heating elements perform reliably, in all water conditions
  • Water solenoid technology delivers whisper-quiet anti-hammer operation
  • LED color indicators provide visual feedback for easy-to-navigate self-diagnostics
  • On the rare occasion, you need service, eSeries generators have removable and serviceable industrial grade heating elements
  • eSeries generators are the US and Canadian UL listed, and CE and NOM certified for unsurpassed quality and safety
  • MrSteam guarantees its eSeries generators with a plain-English limited lifetime warranty
  • eSeries generators are Designed, Engineered and Assembled in the USA

Specs

–
Product Type:

Generator

Kilowatts (KW):

7.5

Voltage:

240v

Amperage:

32

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm