Apply to be a TradeMaster!
Main product image of Butler Steam Shower Control Package with iTempoPlus Control and Aroma Designer SteamHead in Square Brushed Nickel
Magnifying glass
Hover image to zoom

Butler Steam Shower Control Package with iTempoPlus Control and Aroma Designer SteamHead in Square Brushed Nickel

Brand:
Mr. Steam
SKU:
MSBUTLER1SQ-BN
Rating:
(0)
Q&A:
(0)
Butler Steam Shower Control Package with iTempoPlus Control and Aroma Designer SteamHead in Square Brushed Nickel
Magnifying glass
Hover image to zoom
$1,911.00 each
Out of Stock
Out of Stock
Get it Tue, Aug 25 - Wed, Aug 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Square
Product Highlight: Material
Metal

Description

With the flush-mounted iTempoPlus Control, your steam system can be seamless. Command more than just steam on this user-friendly interface. Easily add AromaSteam and ChromaSteam capabilities from this sleek control. It has never been easier to optimize your steam shower experience.

Features:
  • Comes with matching Aroma Designer Finish Steamhead
  • Controls both the AromaSteam system and Chroma72 system
  • Display lets you program temperature and get comfortable
  • Easily mount and install your control snug to the wall
  • Manufactured in strong, durable, and long-lasting solid brass
  • Operates with optional wireless SteamLinx Module and mobile app
  • Set the perfect steam temperature for multiple users
  • Use your smartphone or mobile device to control your steam shower
  • Works with Steamlinx module and mobile app

Specs

Finish:

Brushed Nickel

Shape:

Square

Material:

Metal

Product Type:

Control

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy