Apply to be a TradeMaster!
Main product image of 15 in. W. ChromaTherapy Light with LED Clusters in Recessed White
Magnifying glass
Hover image to zoom

15 in. W. ChromaTherapy Light with LED Clusters in Recessed White

Brand:
Mr. Steam
SKU:
MSCHROMA-72
Rating:
(0)
Q&A:
(0)
15 in. W. ChromaTherapy Light with LED Clusters in Recessed White
Magnifying glass
Hover image to zoom
$805.00 each
Out of Stock
Out of Stock
Get it Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
White
Product Highlight: Size
15"

Description

–
Step into your shower. Let the steam envelope you. Now extend a hand and effortlessly dial in just the mood you're seeking. Your elegant, vapor-sealed LED mood lighting will respond with a flood of pure energy.

Features:
  • Suffuses the steam shower with a spectrum of color from airy blue to sensual red
  • Vapor-sealed
  • Low-voltage LED modules yield long-lasting high performance and cool operation
  • The Chroma logic color selection can be set for a single color or to cycle from one to another
  • ChromaSteam is UL listed for safety

Specs

–
Product Type:

Light Fixture

Material:

Metal

Finish:

White

Size:

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy