Apply to be a TradeMaster!
Main product image of iTempo Round Steam Shower Control (Polished Chrome)
Magnifying glass
Hover image to zoom

iTempo Round Steam Shower Control (Polished Chrome)

Brand:
Mr. Steam
SKU:
MSITEMPORD-PC
Rating:
(0)
Q&A:
(0)
iTempo Round Steam Shower Control (Polished Chrome)
Magnifying glass
Hover image to zoom
$665.00 each
In Stock
In Stock
Get 2 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round
Product Highlight: Material
Brass

Description

–
Features:
  • Solid brass decorative cover with choice of square or round styles in designer finishes
  • Digital display
  • Programmable temperature
  • AromaSteam Steamhead in matching finish and shape
  • Compatibility with SteamLinx
  • Soft touch keypad
  • Low voltage operation
  • The control cable length is 30 feet. Insure that the control and/or steam generator are located accordingly.
  • An optional 60 ft. cable is available if required, PN 103990-60.
  • If the control is installed outside the steam room a Remote Temperature
  • Probe Part Number MSTS must be installed inside the steam room.

The iTempo controls are designed to be installed inside or outside the steam room but is primarily installed inside the steam room. If the control is installed inside the steam room the control must be located:
  • 4-5 feet above the floor
  • in a location representative of the desired steam bathing temperatures. Do not locate the control above or near the steam head or direct steam emissions.
  • on a vertical wall

Specs

–
Max Temp (F):

120°F

Product Type:

Control

Finish:

Polished Chrome

Shape:

Round

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy