Apply to be a TradeMaster!
Main product image of iTempo Round Steam Shower Control (Polished Nickel)
Magnifying glass
Hover image to zoom

iTempo Round Steam Shower Control (Polished Nickel)

Brand:
Mr. Steam
SKU:
MSITEMPORD-PN
Rating:
(1)
Q&A:
(0)
iTempo Round Steam Shower Control (Polished Nickel)
Magnifying glass
Hover image to zoom
MSITEMPORD-PN has been discontinued
Discontinued September 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Finish
Polished Nickel
Product Highlight: Shape
Round
Product Highlight: Material
Brass

Description

–
Features:
  • Solid brass decorative cover with choice of square or round styles in designer finishes
  • Digital display
  • Programmable temperature
  • AromaSteam Steamhead in matching finish and shape
  • Compatibility with SteamLinx
  • Soft touch keypad
  • Low voltage operation
  • The control cable length is 30 feet. Insure that the control and/or steam generator are located accordingly.
  • An optional 60 ft. cable is available if required, PN 103990-60.
  • If the control is installed outside the steam room a Remote Temperature
  • Probe Part Number MSTS must be installed inside the steam room.

The iTempo controls are designed to be installed inside or outside the steam room but is primarily installed inside the steam room. If the control is installed inside the steam room the control must be located:
  • 4-5 feet above the floor
  • in a location representative of the desired steam bathing temperatures. Do not locate the control above or near the steam head or direct steam emissions.
  • on a vertical wall

Specs

–
Max Temp (F):

120°F

Product Type:

Control

Finish:

Polished Nickel

Shape:

Round

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Mr Steam makes solid parts

I needed a replacement for a broken version of this controller. Mr Steam parts are pretty easy to install and controller looked good on the wall
Wine country plumbing contractor
Napa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?