Apply to be a TradeMaster!
Main product image of 12kW eSeries Steam Bath Generator (240V)
Magnifying glass
Hover image to zoom

12kW eSeries Steam Bath Generator (240V)

Brand:
Mr. Steam
SKU:
MSSUPER2EC1
Rating:
(0)
Q&A:
(0)
12kW eSeries Steam Bath Generator (240V)
Magnifying glass
Hover image to zoom
MSSUPER2EC1 has been discontinued
Discontinued October 1, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
12kW Super Series Steam Bath Generator (240V), MSSUPER2R2401
Brand:
Mr. Steam
SKU:MSSUPER2R2401
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Finish
Stainless Steel

Description

–
Mr. Steam's E-Series Generators are crafted from recyclable stainless steel and assembled with meticulous attention to detail.

Features:
  • Stainless steel tank
  • Industrial, large diameter, serviceable heating element
  • Modular Plug and Play connections
  • Electronic water-level control system
  • Full-port drain valve
  • Built-in, low-voltage 24-volt control
  • Limited lifetime steam generator parts warranty

Specs

–
Product Type:

Generator

Kilowatts (KW):

12

Voltage:

240v

Phase:

1

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm