Apply to be a TradeMaster!
Main product image of Super 15 kW (15000 W) Steam Shower Generator of 240 Volt & 1-Phase
Magnifying glass
Hover image to zoom

Super 15 kW (15000 W) Steam Shower Generator of 240 Volt & 1-Phase

Brand:
Mr. Steam
SKU:
MSSUPER3EC1
Rating:
(0)
Q&A:
(0)
Super 15 kW (15000 W) Steam Shower Generator of 240 Volt & 1-Phase
Magnifying glass
Hover image to zoom
$3,605.00 each
Out of Stock
Out of Stock
Get it Thu, Jul 9 - Fri, Jul 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Voltage
240v

Description

Your home spa is where you take residential steambathing to a new level. A personal steamroom elevates bath culture to a higher level of sophistication and satisfaction. With its elegantly designed steam shower systems, the latest word in bathroom remodeling, Mr.Steam introduces a new standard of luxury into the home. Your home steambath makes the exclusive amenity of your health club or favorite resort a luxury to enjoy every day. Steambathing is an immersion into the elemental forces of life: water and warmth. A home steam room creates its own landscape, where the senses expand and boundaries soften and disappear. It is the most sensual of beauty rituals: relaxation and rejuvenation, stimulation and exhilaration. eSeries Residential Generators are crafted from recyclable Stainless Steel and assembled with meticulous attention to detail. Designed, engineered and assembled in Long Island City, NY to the most exacting standards, our generators are clean, green, virtually silent, and ultra-efficient.

Features:
  • 60 minute automatic cutoff, low voltage board, designed for easy access safe service
  • Designed to save water and energy. Uses less than two gallons of water vs 40 gallons for an ordinary bath
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, Steamlinx, and more
  • Exclusive micro processor operating system is the brains of our intelligent steam generator
  • Free from defects in materials and craftsmanship for its lifetime. Mr.Steam will repair or replace (at its option) a Generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • LED indicators to help you troubleshoot any connection and maintenance challenges
  • Naturally corrosion resistant, 100 percent recyclable Stainless Steel inside and out
  • Reliable, industrial grade, and the industries largest copper heating element heats fast and is easy to remove and service
  • US and Canadian UL listed, and CE and NoM certified for unsurpassed quality and safety

Specs

Kilowatts (KW):

15

Material:

Stainless Steel

Product Type:

Generator

Phase:

1

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy