Apply to be a TradeMaster!
Main product image of 20kW eSeries Steam Bath Generator (240V)
Magnifying glass
Hover image to zoom

20kW eSeries Steam Bath Generator (240V)

Brand:
Mr. Steam
SKU:
MX4EC1
Rating:
(0)
Q&A:
(0)
20kW eSeries Steam Bath Generator (240V)
Magnifying glass
Hover image to zoom
$4,714.14 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Finish
Stainless Steel

Description

MAX Generators are built for large residential enclosures. These units are crafted from stainless steel and assembled with meticulous attention to detail. Every component is designed and engineered in-house to the most exacting standards.

  • Free from defects in materials and craftsmanship for its lifetime, Mr. Steam will repair or replace (at its option) a generator which fails to conform to this warranty
  • Installs in areas such as a cabinet, closet, under a sealed bench or in an insulated attic
  • Exclusive microprocessor operating system is the brains of our intelligent steam generator
  • Easily install spa therapy accessories or components such as AromaTherapy, ChromaTherapy, Steamlinx, and more
  • LED indicators to help you troubleshoot any connection and maintenance challenges
  • Naturally corrosion resistant, 100% recyclable stainless steel inside and out
  • Designed to save water and energy, uses less than 2 Gal. of water vs 40 Gal. for an ordinary bath
  • 60 minute automatic cutoff, low voltage board, designed for easy access safe service

Specs

Product Type:

Generator

Kilowatts (KW):

20

Voltage:

240v

Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy