Apply to be a TradeMaster!
Main product image of 3/4" SL x 100', 1" Black Duraguard UV Resistant Suction Line Only, Refrigerant Line Set
Magnifying glass
Hover image to zoom

3/4" SL x 100', 1" Black Duraguard UV Resistant Suction Line Only, Refrigerant Line Set

SKU:
01221000C
Rating:
(0)
Q&A:
(0)
3/4" SL x 100', 1" Black Duraguard UV Resistant Suction Line Only, Refrigerant Line Set
Magnifying glass
Hover image to zoom
$889.51 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
100' Length
Product Highlight: Suction Line
3/4" SL

Description

–

Note: This item is a 3/4" suction line only and does not include a liquid line. 

Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

–
Length (Feet):

100'

Features:

Insulated

Insulation Thickness:

1"

Suction Line:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy