Apply to be a TradeMaster!
Main product image of 1/4" LL x 1/2" SL Mini Split Refrigerant Line Set, 1" Black Duraguard UV Resistant Insulation (15 Ft.)
Magnifying glass
Hover image to zoom

1/4" LL x 1/2" SL Mini Split Refrigerant Line Set, 1" Black Duraguard UV Resistant Insulation (15 Ft.)

SKU:
40820150B6C
Rating:
(1)
Q&A:
(0)
1/4" LL x 1/2" SL Mini Split Refrigerant Line Set, 1" Black Duraguard UV Resistant Insulation (15 Ft.)
Magnifying glass
Hover image to zoom
$164.99 each
In Stock
In Stock
Get 23 Fri, Aug 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
15' Length
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL

Description

Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

Suction Line:

1/2"

Length (Feet):

15'

Insulation Thickness:

1"

Liquid Line:

1/4"

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

2nd time I got old copper with no end caps

This is the last time buying linesets from Supplyhouse. They are great for other items, but this is the second line set that I have received that was obviously old copper and had the end caps gone. We do not use copper that has been exposed for any period of time for installation and have been able to cut the lines up for other uses, but it ends here.
DocV
Gainesville, FL
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy