Apply to be a TradeMaster!
Main product image of 3/8" LL x 3/4" SL Standard Refrigerant Line Set, 3/4" Black Duraguard UV Resistant Suction Line Only (25')
Magnifying glass
Hover image to zoom

3/8" LL x 3/4" SL Standard Refrigerant Line Set, 3/4" Black Duraguard UV Resistant Suction Line Only (25')

SKU:
61230250C
Rating:
(0)
Q&A:
(0)
3/8" LL x 3/4" SL Standard Refrigerant Line Set, 3/4" Black Duraguard UV Resistant Suction Line Only (25')
Magnifying glass
Hover image to zoom
$280.79 each
In Stock
In Stock
Get 28 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
3/4" SL

Description

–
Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

–
Liquid Line:

3/8"

Suction Line:

3/4"

Insulation Thickness:

3/4"

Features:

Insulated

Length (Feet):

25'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy