Apply to be a TradeMaster!
Main product image of 3/8" LL x 7/8" SL Standard Refrigerant Line Set, 1/2" Black Duraguard UV Resistant Suction Line Only (25')
Magnifying glass
Hover image to zoom

3/8" LL x 7/8" SL Standard Refrigerant Line Set, 1/2" Black Duraguard UV Resistant Suction Line Only (25')

SKU:
61420250C
Rating:
(0)
Q&A:
(0)
3/8" LL x 7/8" SL Standard Refrigerant Line Set, 1/2" Black Duraguard UV Resistant Suction Line Only (25')
Magnifying glass
Hover image to zoom
$288.76 each
In Stock
In Stock
Get 89 Tomorrow, Oct 7
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
7/8" SL

Description

–
Streamline Standard and Mini-split Line Sets are available with Duraguard UV (Coated Elastomeric) insulation. This high-quality insulation's durable polymeric jacket is designed to handle the toughest solar and weather conditions. Every Streamline Line Set meets our rigorous standards for quality and consistency - made and assembled in the USA, UL Recognized to 700 PSI, compliant with ASTM B1003, and covered by a 10 year warranty.

Specs

–
Insulation Thickness:

1/2"

Length (Feet):

25'

Suction Line:

7/8"

Liquid Line:

3/8"

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy