Apply to be a TradeMaster!
Main product image of 3/8" LL x 7/8" Standard Line Refrigerant Set, 3/8" Black Insulated Suction Line Only (30')
Magnifying glass
Hover image to zoom

3/8" LL x 7/8" Standard Line Refrigerant Set, 3/8" Black Insulated Suction Line Only (30')

SKU:
61480300
Rating:
(0)
Q&A:
(0)
3/8" LL x 7/8" Standard Line Refrigerant Set, 3/8" Black Insulated Suction Line Only (30')
Magnifying glass
Hover image to zoom
$280.78 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
7/8" SL

Description

–
Streamline Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs.

Specs

–
Length (Feet):

30'

Suction Line:

7/8"

Insulation Thickness:

3/8"

Liquid Line:

3/8"

Features:

Insulated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy