Apply to be a TradeMaster!
Main product image of PlumbShield 3/4" x 100' Type K Copper Tubing (Blue)
Magnifying glass
Hover image to zoom

PlumbShield 3/4" x 100' Type K Copper Tubing (Blue)

SKU:
KB06100
Rating:
(0)
Q&A:
(0)
PlumbShield 3/4" x 100' Type K Copper Tubing (Blue)
Magnifying glass
Hover image to zoom
$1,193.87 each
In Stock
In Stock
Get 1 Thu, Aug 13
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
100' Length
Product Highlight: Material
Copper
Product Highlight: Outside Diameter
7/8" OD
Product Highlight: OD
7/8"

Description

Streamline Plastic-Coated Copper Tube is manufactured in a variety of options for use when copper tube is to be buried or used in a potentially aggressive environment. Some building and insulation materials may contain chemicals that are potentially corrosive to plain copper tube, requiring it to be protected to ensure its longevity in service. Our plastic-coated copper tube eliminates the need for on-site tape wrapping or sleeving, creating a savings on labor and ensuring a professional-looking installation. It can be used in a wide variety of situations including reclaimed water applications and the movement of natural gas.
  • For use in protecting copper
  • .025" (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
  • Made to ASTM & NFPA standards
  • Continuously marked with size, specification, and footage every two feet

Specs

Type:

K

Length (Feet):

100'

Material:

Copper

Outside Diameter:

7/8"

OD:

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy