Apply to be a TradeMaster!
Main product image of 3/8" OD ACP Brass Push-Fit 90-Degree Elbow
Magnifying glass
Hover image to zoom

3/8" OD ACP Brass Push-Fit 90-Degree Elbow

SKU:
ACP02716
Rating:
(0)
Q&A:
(0)
3/8" OD ACP Brass Push-Fit 90-Degree Elbow
Magnifying glass
Hover image to zoom
$20.63 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection

Description

–
Streamline Refrigerant Brass Push Fittings for use in air conditioning and mechanical applications. Available sizes ranging from 1/4" to 7/8" in outside diameter. The non-removable product is designed to permanently join ASTM B280 and ASTM B88 hard-drawn copper tube (Types ACR, K, L) as well as ASTM B280 and ASTM B1003 soft (annealed) copper tube.

Specs

–
Size:

3/8"

Product Type:

Elbow

Connection Type:

Push-Fit x Push-Fit

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy