Shop Resideo Sale
Main product image of 1/2" x 1/4" OD ACR Copper Press Reducing Coupling
Magnifying glass
Hover image to zoom

1/2" x 1/4" OD ACR Copper Press Reducing Coupling

SKU:
RP01021
Rating:
(0)
Q&A:
(0)
1/2" x 1/4" OD ACR Copper Press Reducing Coupling
Magnifying glass
Hover image to zoom
$22.05 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 1/2"
Product Highlight: Material
Copper
Product Highlight: Connection Type
Press Connection
Product Highlight: Max Pressure (PSI)
700 MAX PSI
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
This product is a 1/2" x 1/4" OD ACR Copper Press Reducing Coupling manufactured by Mueller Industries.

Features:
  • Approved for use with Type ACR, L, K hard and soft copper tube.
  • Industry-leading Two Ring Advanced Press (T.R.A.P.) Technology
  • DualSeal Ring Design provides superior sealing and joint strength with 200% more surface contact.
  • TrapZone Leak Barrier innovative vacuum-zone further ensures leak protection.
  • Force360 Press Contour provides more uniform joint compression and sealing performance.
  • Tri-Lock Press Profile creates superior joint strength and pressure handling capabilities.
  • Compatible with R410A and other commonly used refrigerant gases and oils.
  • Compatible with leading full-size press tools on the market.
  • Includes a 10-year limited warranty against defects in material and workmanship.

Specs

–
Min Temp (F):

-40°F

Size:

1/4"

1/2"

Material:

Copper

Product Type:

Coupling

Max Temp (F):

250°F

Max Pressure (PSI):

700

Connection Type:

Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy