This product is a 1-3/8" x 1-1/8" OD ACR Copper Press Reducing Coupling manufactured by Mueller Industries.
Features:
| Size: | 1-3/8" 1-1/8" |
|---|---|
| Max Temp (F): | 250°F |
| Min Temp (F): | -40°F |
| Connection Type: | Press |
| Product Type: | Coupling |
| Material: | Copper |
| Max Pressure (PSI): | 700 |