This product is a 5/8" OD ACR Copper Press Long Radius 45° Elbow manufactured by Mueller Industries.
Features:
| Max Pressure (PSI): | 700 |
|---|---|
| Max Temp (F): | 250°F |
| Material: | Copper |
| Min Temp (F): | -40°F |
| Size: | 5/8" |
| Product Type: | 45° Elbow |
| Connection Type: | Press x Press |