Apply to be a TradeMaster!
Main product image of 1-1/8" OD FTG Cyclemaster Multi-Split Ball Valve w/ Access Port
Magnifying glass
Hover image to zoom
1-1/8" OD FTG Cyclemaster Multi-Split Ball Valve w/ Access Port
Magnifying glass
Hover image to zoom
$175.71 each
In Stock
In Stock
Get 6 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8"
Product Highlight: Connection Type
FTG Connection
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Max Temp (F)
300°F Max Temp

Description

–
This product is a 1-1/8" OD FTG Cyclemaster Multi-Split Ball Valve w/ Access Port manufactured by Mueller Industries.

Features:
  • Operating Temperature: -40F - 300F / -40C - 149C
  • Full port construction to match line size ID
  • Internally equalized ball design
  • Rupture-proof encapsulated stem
  • MCM Seal Technology

Certifications:
  • UL/cUL Listed
  • Conforms to Pressure Equipment Directive 2014/68/EU
  • CRN 0C1241.9C

Specs

–
Min Temp (F):

-40°F

Max Temp (F):

300°F

Connection Type:

FTG

Size:

1-1/8"

Product Type:

Ball Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy