Apply to be a TradeMaster!
Main product image of 3/8" OD FTG Hermetically Sealed Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom

3/8" OD FTG Hermetically Sealed Sight Glass Moisture Indicator

SKU:
RP18115
Rating:
(0)
Q&A:
(0)
3/8" OD FTG Hermetically Sealed Sight Glass Moisture Indicator
Magnifying glass
Hover image to zoom
$37.45 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FTG Connection
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Max Temp (F)
185°F Max Temp

Description

–
This product is a 3/8" OD FTG Hermetically Sealed Sight Glass Moisture Indicator manufactured by Mueller Industries.

Features:
  • Operating Temperature: -40°F - 185°F / -40°C - 85°C
  • Designed for maximum flow and minimum pressure drop
  • Large viewing window and indicator for better visibility
  • Provides accurate identification of system conditions

Certifications:
  • UL/cUL Recognized
  • Conforms to EU Pressure Equipment Directive and UK Pressure Equipment Regulation

Specs

–
Min Temp (F):

-40°F

Connection Type:

FTG

Connection Size:

3/8"

Max Temp (F):

185°F

Product Type:

Moisture Indicator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy