Apply to be a TradeMaster!
Main product image of 1/2" Mini-Split Full Port Ball Valve
Magnifying glass
Hover image to zoom

1/2" Mini-Split Full Port Ball Valve

Brand:
NDL
SKU:
NBV12FFS
Rating:
(0)
Q&A:
(0)
1/2" Mini-Split Full Port Ball Valve
Magnifying glass
Hover image to zoom
NBV12FFS has been discontinued
Discontinued March 15, 2024
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" Mini-Split Full Port Ball Valve
Brand:
NDL
SKU:NBV12MS
(1)
Order by today, receive 79 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Port Type
Full Port

Description

–
Engineered for refrigeration, commercial HVAC, VRV, VRF, and multi-mini split applications, NDL ball valves are best in its class.

Features:
  • All of NDL's ball valves are FULL PORT valves from 1/4" to 4-1/8". As the only full port valve available on the market, users can expect full flow and full capacity, ultimately lowering costs.
  • These seals and seats are made from 100% VIRGIN TEFLON. No hybrid, no synthetic seals — just virgin Teflon seals on both sides of the ball, two in the stem and one in the cap. Teflon seals are tough and oil-less and will not shrink, which means NO LEAKS. No refrigerant leaks saves money on service, refrigerant loss and environmental contamination.
  • Uniquely engineered with the stem installed from the BOTTOM UP. Most stem assemblies on the market are built top-down, susceptible to failure if the valve is over-pressured. It can lead to loss of the total refrigerant charge. Our ball valve stems are installed from the bottom up. The crown of the stem seats against the base of the crown housing with a lock ring and torque nut. These hold the stem in place. Contact our customer service team to learn how to torque the nut if it is loosened.
  • They are OVEN BRAZE to prevent leaks. Most ball valves are robotic brazed with multiple passes, creating pin-hole leaks. Oven brazing provides an even braze so there are NO LEAKS.
  • These ball valves are TESTED with 95% nitrogen and 5% hydrogen solution. This is a smaller molecule than air or refrigerant so we can find any leaks in the plant where it is less costly to fix it than in the field. Each one is pressurized to 450 PSI to test for leaks.
  • SERIAL NUMBERS ensure quality of products. Every ball valve is marked with a serial number to ensure quality. Each ball bag is packaged in a poly-bag for cleanliness during transportation and storage. It is important to the refrigeration system to keep the valves clean; contaminants can cause expensive and destructive malfunctions. Mounting brackets and all necessary hardware is included in the packaging.
  • Every ball valve contains a cone-shaped Teflon seal that prevents leaks. Ball valves with access fittings usually leak within the 18 months because the seals dry out on the core. Using the Teflon seals, we are ensuring that it will be leak-free.

Specs

–
Size:

1/2"

Connection Method:

Flare

Features:

Mini Ball Valve

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm