Apply to be a TradeMaster!
Main product image of 1/4" Mini-Split Full Port Reverse Ball Valve
Magnifying glass
Hover image to zoom

1/4" Mini-Split Full Port Reverse Ball Valve

Brand:
NDL
SKU:
NBV14MSFFS
Rating:
(0)
Q&A:
(1)
1/4" Mini-Split Full Port Reverse Ball Valve
Magnifying glass
Hover image to zoom
$76.44 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Port Type
Full Port

Description

–
Please note: Image depicted is a stock photo and may not represent actual product.

NDL's NBV-MS14FFS 1/4" mini-split reserve ball valve performs unlike any other in its class for leak prevention, reliability, and superior field performance.

Features:
  • Cone-shaped, 100% virgin Teflon seals and seats reduce service calls, refrigerant loss, and environmental contamination - they will not shrink or leak, eliminating seal replacement during changeovers
  • Bottom-up stem installation
  • Two-piece cap nut eliminates the need for reducing the cap during installation or service
  • Oven-brazed construction to prevent pinhole leaks
  • Quality tested with 95% nitrogen and 5% hydrogen solution at 450 PSIG to detect and correct any leaks before leaving the factory
  • Two-year warranty

Specs

–
Product Type:

Ball Valve

Size:

1/4"

Connection Method:

Flare

Features:

Mini Ball Valve

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When is a reverse ball valve used vs. the regular one?

Asked by Chris 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Chris, thanks for writing in. Reverse valves are designed to reverse the directional flow of refrigerant in a mini-split system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy