Apply to be a TradeMaster!
Main product image of 1-1/8" Sweat Suction Line Filter Drier
Magnifying glass
Hover image to zoom

1-1/8" Sweat Suction Line Filter Drier

Brand:
NDL
SKU:
NCHSF-419S
Rating:
(0)
Q&A:
(0)
1-1/8" Sweat Suction Line Filter Drier
Magnifying glass
Hover image to zoom
$63.39 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/8" Connection

Description

–
Features:
  • XH-11 Desiccant- Recommended for R410A and others- will not remove R32 component
  • 70/30 combination desiccant and activated alumina- 0.080 gm
  • Furnace brazed in Oxygen free environment- no rust and adds strength to the fitting end
  • End connection plating uses an electro-less nickel plating
  • 3 basket shaped honey comb perforated plates are used to minimize pressure drop to the system
  • UL and RoHS Approved
  • Black Powder coat paint to withstand a 1000-hour salt spray test
  • Packaged under positive pressure- 30 to 40 PSIG

Specs

–
Product Type:

Filter Drier

Type:

Suction Line

Connection Type:

Sweat

Connection Size:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy