Apply to be a TradeMaster!
3/8" Flare Sight Glass Moisture Indicator

3/8" Flare Sight Glass Moisture Indicator

Brand:
NDL
SKU:
NGN-3/8-F
Rating:
(0)
Q&A:
(0)
3/8" Flare Sight Glass Moisture Indicator
$22.87 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Flare Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
Features:
  • Heavy Brass Body with standard Flare ends
  • Tube ends are oven brazed onto brass body
  • Positive color contrast- Yellow=wet; Green=dry
  • Special litmus paper will return to original color once system is cleaned up- therefore no need to change the eye
  • Maximum working pressure 600 PSI
  • UL listed

Specs

–
Product Type:

Moisture Indicator

Connection Type:

Flare

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy