Apply to be a TradeMaster!
Main product image of 2" IPS PVC Spring Check Valve w/ 1/2# Spring (Threaded)
Magnifying glass
Hover image to zoom

2" IPS PVC Spring Check Valve w/ 1/2# Spring (Threaded)

Brand:
NDS
SKU:
1001-20
Rating:
(0)
Q&A:
(0)
2" IPS PVC Spring Check Valve w/ 1/2# Spring (Threaded)
Magnifying glass
Hover image to zoom
$51.03 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Rating
200 psi
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met

Description

–
2" IPS PVC Spring Check Valve w/ 1/2# Spring (Threaded)

Product Features
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type 1 Material
  • Stainless Steel Spring
  • EPDM Washers
  • All Parts Are NSF/ANSI 61 + 372 Listed

Specs

–
Size:

2"

Material:

PVC

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Open Pressure (PSI):

0.88

Pressure Rating:

200 psi

Standards Met:

NSF 61

NSF 372

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy