Apply to be a TradeMaster!
Main product image of 1-1/2" PVC IPS Clear Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom

1-1/2" PVC IPS Clear Spring Check Valve (Socket)

Brand:
NDS
SKU:
1011C15
Rating:
(0)
Q&A:
(0)
1-1/2" PVC IPS Clear Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom
1011C15 has been discontinued
Discontinued December 25, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear
Product Highlight: Material
PVC

Description

–
Features
  • Socket x Socket
  • Rated @135 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Gasket
  • Stainless Steel Spring

Specs

–
Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm