Apply to be a TradeMaster!
Main product image of 2" PVC Clear Spa Spring Check Valve (5 lbs)
Magnifying glass
Hover image to zoom

2" PVC Clear Spa Spring Check Valve (5 lbs)

Brand:
NDS
SKU:
1055C20
Rating:
(0)
Q&A:
(0)
2" PVC Clear Spa Spring Check Valve (5 lbs)
Magnifying glass
Hover image to zoom
$28.33 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Pressure Rating
200 psi
Product Highlight: Color
Clear
Product Highlight: Material
PVC

Description

–
NDS Flow Management, formerly Flo-Control, offers a range of specialty fittings. From expansion repair and compression couplings, to spring, swing check and ball valves, we offer a full line of products for irrigation, plumbing, pool and spa, and industrial applications.

Specifications:
  • Rated @200 PSI Static Pressure @ 72F
  • Molded in the USA
  • Made of cklear PVC type I material
  • Silicone washer
  • Spring tension varies by part
  • Fits both 1 1/2" IPS pipe & 2" IPS fittings
  • IPS-Iron Pipe Size (Same as Sch. 40 Pipe)
  • Length: 5.15"
  • Width: 2.77"
  • Weight: 0.55 LBS
  • Spring tension (lbs): 5
  • PSI required to open: 3.25 PSI
  • PSI required to completely open: 4.62 PSI

Specs

–
Size:

2"

Pressure Rating:

200 psi

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy