Apply to be a TradeMaster!
Main product image of 6" Round Standard Series Irrigation Control Valve Box (Black Box / Black Cover)
Magnifying glass
Hover image to zoom

6" Round Standard Series Irrigation Control Valve Box (Black Box / Black Cover)

Brand:
NDS
SKU:
107BC-BLK
Rating:
(0)
Q&A:
(0)
6" Round Standard Series Irrigation Control Valve Box (Black Box / Black Cover)
Magnifying glass
Hover image to zoom
$6.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Black

Description

–
NDS valve, meter and access boxes are offered in a wide range of sizes from the 6-inch round valve box to the 17" x 30" rectangular box. They are available with black, green, purple, gray and sand covers with designations including irrigation control valve, water, sewer, electric, reclaimed water, cable TV, telephone and others.

Specifications:
  • Series: Standard
  • Material: HDPE
  • Box Color: Black
  • Lid Color: Black
  • Lid Marking: ICV (Irrigation ion Control Valve)
  • Lid Weight: 0.23 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

–
Size:

6"

Application:

Irrigation

Type:

Valve Box

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy