Apply to be a TradeMaster!
Main product image of 4" Round Grate (Black)
Magnifying glass
Hover image to zoom

4" Round Grate (Black)

Brand:
NDS
SKU:
11-NDS
Rating:
(0)
Q&A:
(0)
4" Round Grate (Black)
Magnifying glass
Hover image to zoom
$4.65 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene
Product Highlight: Shape
Round

Description

–
Use to drain excess water and direct it to a more water safe area such as a curb or gutter. Can be use in large lawn areas, large landscape areas, patios and atriums. Can be used with 3" or 4" sewer and drain pipe and fittings, 3" or 4" corrugated pipe and 3" or 4" Triple Wall pipe.

Product Features
  • Product type: Grates
  • Material: HDPE
  • Color: Green
  • Length: 5.88"
  • Width: 5.88"
  • Height: 2"
  • Weight: 0.4

Specs

–
Product Type:

Grate

Size:

4"

Color:

Black

Material:

Polypropylene

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy