Apply to be a TradeMaster!
Main product image of 10" Round Overlapping Cover - Water Meter (Black)
Magnifying glass
Hover image to zoom

10" Round Overlapping Cover - Water Meter (Black)

Brand:
NDS
SKU:
111CW-BLK
Rating:
(0)
Q&A:
(0)
10" Round Overlapping Cover - Water Meter (Black)
Magnifying glass
Hover image to zoom
$21.88 each
In Stock
In Stock
Get 3 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
HDPE
Product Highlight: Color
Black

Description

–
10" Round Overlapping Cover - Water Meter (Black)

Features:
  • Series: Standard Series
  • Material: HDPE
  • Lid Color: Black
  • Lid Marking: Water
  • Lid Weight: 0.75 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

–
Product Type:

Cover

Application:

Irrigation

Size:

10"

Material:

HDPE

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy