Apply to be a TradeMaster!
Main product image of 14" x 19" x 12" Standard Series Valve Box w/ Electrical Cover (Black Box/Green Cover)
Magnifying glass
Hover image to zoom

14" x 19" x 12" Standard Series Valve Box w/ Electrical Cover (Black Box/Green Cover)

Brand:
NDS
SKU:
113BCE
Rating:
(0)
Q&A:
(0)
14" x 19" x 12" Standard Series Valve Box w/ Electrical Cover (Black Box/Green Cover)
Magnifying glass
Hover image to zoom
$93.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Green
Product Highlight: Material
HDPE
Product Highlight: Size
14" x 19" x 12"

Description

–
Protect underground irrigation and sprinkler system components with the 14 X 19 in. Rectangular Standard Series Valve Box and Cover. The black access box is 12 in. high and engineered with 16 structural support ribs for durability. The durable enclosure features the patented Universal Locking Mechanism (ULM) that enables the valve box cover to be secured with a variety of bolts and screws (3/8 to 1/2 in. diameter, minimum 2-1/2 in. length) and without the need for a nut. A speed nut shelf is also built into the box as an alternative way to fasten the cover using the traditional bolt/screw and nut (bolt and nut not included). Built-in pipe holes allow irrigation piping to pass through the wall of the box so that the box does not rest on the pipe. The green overlapping cover prevents dirt and debris from entering the valve box and is marked "ELECTRICAL" for content identification. The edge of the cover also indicates where to lift. The irrigation valve box is made of polypropylene (PP) and the lid is made of high-density polyethylene (HDPE), both treated with UV inhibitors.

Specs

–
Color:

Black

Green

Material:

HDPE

Type:

Valve Box

Size:

14" x 19" x 12"

Application:

Drainage Collection

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy