Apply to be a TradeMaster!
Main product image of 14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Cover)
Magnifying glass
Hover image to zoom

14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Cover)

Brand:
NDS
SKU:
113BCW
Rating:
(0)
Q&A:
(0)
14" x 19" Standard Series Irrigation Control Valve Box (Black Box/Cover)
Magnifying glass
Hover image to zoom
$90.36 each
In Stock
In Stock
Get 1 Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
19", 14"
Product Highlight: Material
HDPE
Product Highlight: Color
Black

Description

–

Overview:

NDS Pro Series valve boxes were designed for the professional contractor and heavy-duty use, and offer superior strength for non-residential and utility applications. All Pro Series Valve Boxes and lids are manufactured in Lindsay, California, and contain UV inhibitors to prevent discoloration and cracking. Competitive Benefits: Thicker wall dimensions for increased strength and durability, Reinforced covers for heavier loads, Reinforced ribs offer exceptional sidewall strength, Stainless steel nut on boxes for bolt-down capability, Overlapping covers prevent dirt and grass from settling between body and cover Our Pro Series valve boxes were designed for the professional contractor and heavy-duty use, and offer superior strength for non-residential and utility applications. All Pro Series Valve Boxes and lids are manufactured in Lindsay, California, and contain UV inhibitors to prevent discoloration and cracking. Competitive Benefits: Thicker wall dimensions for increased strength and durability, Reinforced covers for heavier loads, Reinforced ribs offer exceptional sidewall strength, Stainless steel nut on boxes for bolt-down capability, Overlapping covers prevent dirt and grass from settling between body and cover


Specifications:

  • Series: Standard Series
  • Box Color: Black
  • Box material : Polypropylene
  • Cover Color: Black
  • Cover Marking: Water
  • Cover material: HDPE
  • Box Weight: 5.70 lbs
  • Lid Weight: 2.61 lbs
  • Total Weight: 8.31 lbs
  • Load rating:
  • Pedestrian & lawn care equipment
  • Box includes 3/8-16 brass nut
  • All 14"x19" covers and risers fit this box
  • Made in USA from 100% recycled materials

Specs

–
Size:

19"

14"

Application:

Irrigation

Material:

HDPE

Type:

Valve Box

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy