Apply to be a TradeMaster!
14" x 19" Overlapping Cover - Sewer (Green Cover)

14" x 19" Overlapping Cover - Sewer (Green Cover)

Brand:
NDS
SKU:
113CS
Rating:
(0)
Q&A:
(0)
14" x 19" Overlapping Cover - Sewer (Green Cover)
$22.32 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14", 19"
Product Highlight: Color
Green

Description

–
The NDS Standard Series 14" x 19" body is tapered and has a minimum wall thickness of 0.200". The body has a double wall at the top cover seat area with a minimum thickness of 0.250". The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of 0.250". The bottom of the body has a 0.500" flange. The 14" x 19" cover has an average thickness of 0.250". The valve box has a 3/8" 304 Brass nut for the bolt-down as a standard feature.

Specifications:
  • Series: Standard Series
  • Cover Color: Green
  • Cover Marking: Sewer
  • Cover material: HDPE
  • Lid Weight: 2.61 lbs
  • Load rating: Pedestrian & lawn care equipment

Specs

–
Size:

14"

19"

Application:

Irrigation

Type:

Valve Box

Color:

Green

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy