Apply to be a TradeMaster!
Main product image of 14" x 19" Standard Series Irrigation Control Valve Box (Purple Box/Cover)
Magnifying glass
Hover image to zoom

14" x 19" Standard Series Irrigation Control Valve Box (Purple Box/Cover)

Brand:
NDS
SKU:
113PBCR
Rating:
(0)
Q&A:
(0)
14" x 19" Standard Series Irrigation Control Valve Box (Purple Box/Cover)
Magnifying glass
Hover image to zoom
$38.36 each
In Stock
In Stock
Get 44 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" x 19"
Product Highlight: Color
Purple
Product Highlight: Material
Polyolefin

Description

–

Protect underground irrigation and sprinkler system components with the 14 in. x 19 in. Rectangular Standard Series Valve Box and Cover. The purple access box is 12 in. high and engineered with 16 structural support ribs for durability. The durable enclosure features the patented Universal Locking Mechanism (ULM) that enables the valve box cover to be secured with a variety of bolts and screws (3/8 to 1/2 in. diameter, minimum 2-1/2 in. length) and without the need for a nut. A speed nut shelf is also built into the box as an alternative way to fasten the cover using the traditional bolt/screw and nut (bolt and nut not included). Built-in pipe holes allow irrigation piping to pass through the wall of the box so that the box does not rest on the pipe. The purple overlapping cover prevents dirt and debris from entering the valve box and is marked "RECLAIMED WATER" for content identification. The edge of the cover also indicates where to lift. The irrigation valve box is made of polypropylene (PP) and the lid is made of high-density polyethylene (HDPE), both treated with UV inhibitors.

Specs

–
Product Type:

Irrigation Control Valve Box

Type:

Valve Box

Application:

Irrigation

Size:

14" x 19"

Color:

Purple

Material:

Polyolefin

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy