Apply to be a TradeMaster!
Main product image of 12" Square Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom

12" Square Catch Basin Grate (Black)

Brand:
NDS
SKU:
1211-NDS
Rating:
(2)
Q&A:
(0)
12" Square Catch Basin Grate (Black)
Magnifying glass
Hover image to zoom
$37.22 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Black
Product Highlight: Material
HDPE

Description

–
NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic.

Product Features:
  • Product Type: Grates
  • Material: HDPE
  • Color: Black
  • Length: 11.75"
  • Width: 11.75"
  • Height: 1-1/8"
  • Weight: 2.33

Specs

–
Product Type:

Grate

Size:

12"

Color:

Black

Material:

HDPE

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Two Thumbs Up

yes I am very happy with this product. was unsure if I would be able to find a replacement for the broken one we had at our facility. The broken one was about 15 years old and the new one is an identical replacement. Cost and Shipping time were not out of line. Will purchase from them again.
Support Board Chairman
Glendale AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent quality

did not quite fit. a return label was promptly issued but someone else was able to use the item. I was very impressed with this company and would not hesitate to use them in the future.
really don't have one
Phila.PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy