Shop Resideo Sale
Main product image of 12" Square Catch Basin Atrium Grate (Green)
Magnifying glass
Hover image to zoom

12" Square Catch Basin Atrium Grate (Green)

Brand:
NDS
SKU:
1280
Rating:
(1)
Q&A:
(0)
12" Square Catch Basin Atrium Grate (Green)
Magnifying glass
Hover image to zoom
$73.29 each
In Stock
In Stock
Get 1 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Color
Green
Product Highlight: Material
HDPE

Description

–
Atrium grates are ideal for planter beds, mulch areas, window wells, and areas prone to debris collection. This grate helps to collect and remove excess water from driveways, patios and any other outdoor areas, designed for maximum durability to handle light foot traffic. NDS grates are a proven alternative to traditional concrete drains with UV inhibitors are used to prevent fading and cracking from the sun, chemical-resistant, rustproof and maintenance-free, lightweight and easy to install. NDS has a full line of drainage products, fittings and accessories available.

Product Features
  • Product Type: Grates
  • Material: HDPE
  • Color: Green
  • Length: 11.75"
  • Width: 11.75"
  • Height: 6"
  • Weight: 1.7400

Specs

–
Product Type:

Grate

Size:

12"

Color:

Green

Material:

HDPE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

False advertising of product dimensions

Seller said product was 6 inches tall. That was false and induced me to buy the product.
Rayster
Abita Springs, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy