Apply to be a TradeMaster!
Main product image of 3" IPS PVC Swing Check Valve (Compression)
Magnifying glass
Hover image to zoom

3" IPS PVC Swing Check Valve (Compression)

Brand:
NDS
SKU:
1500-30
Rating:
(3)
Q&A:
(0)
3" IPS PVC Swing Check Valve (Compression)
Magnifying glass
Hover image to zoom
$119.19 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Color
White

Description

–
3" IPS PVC Swing Check Valve (Compression)

Product Features
  • IPS Compression x IPS Compression
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type 1 Material
  • BUNA Compression Gasket
  • EPDM Flapper
  • All Parts Are NSF/ANSI 61 + 372 Listed

Specs

–
Size:

3"

Connection Method:

Compression

Connection Type:

Compression x Compression

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

No ideal

It's easy to install and serviceable piece, however the flapper breaks easily causing back flow. Suggest using iron brass check along with brass to pvc adapter.
Wayne
Ny
2 years ago
Was this review helpful to you?

Good Product

Good product, keep pipe secure due to insertion depth. No corrosion possible ublike standard checks with hose clamps.
K
Ohio
2 years ago
Was this review helpful to you?

Yes I would buy this product again.

Easy install and change out - no PVC glue required. Used in sump pump. The only bad thing is the rubber flap inside breaks off and floats around. A more durable hinge for the flap should be designed.
Franklin
Naperville Il.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy