Apply to be a TradeMaster!
Main product image of 2" IPS PVC White True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom

2" IPS PVC White True Union Spring Check Valve (Socket)

Brand:
NDS
SKU:
1700-20
Rating:
(0)
Q&A:
(0)
2" IPS PVC White True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom
$56.16 each
Backorder
Backorder
Get it Mon, Nov 30 - Wed, Dec 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
White
Product Highlight: Material
PVC

Description

–
2" IPS PVC White True Union Spring Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Washer & O-Ring

Specs

–
Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy