Apply to be a TradeMaster!
Main product image of 2" IPS PVC White True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom

2" IPS PVC White True Union Swing Check Valve (Socket)

Brand:
NDS
SKU:
1720-20
Rating:
(8)
Q&A:
(0)
2" IPS PVC White True Union Swing Check Valve (Socket)
Magnifying glass
Hover image to zoom
$56.05 each
In Stock
In Stock
Get 53 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
White

Description

–
2" IPS PVC White True Union Swing Check Valve (Socket)

Features
  • Socket x Socket
  • Rated @125 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of PVC Type I Material
  • EPDM Flapper
  • NSF-ANSI 61+372

Specs

–
Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SCH 40 PVC Ball Valve (Solvent)
SKU: PVBVS200
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Great price

My order came with the right part at the right price even earlier than expected.
Mr6&8
Tampa
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Good competitive price, great website and ease of ordinary, timely delivery, quality product.
ALP
Shelton, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for 10 year old check valve

This replaced a check valve that was ten years old. Perfect fit, didn't have to cut anything. Would purchase from SupplyHouse again if/when needed for anything else.
juan78223
San Antonio, Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, would buy again.

Just as described, great delivery
Bernie
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great experience

This is the second time I've ordered from SupplyHouse.com and both were very good experiences. The website is easy to navigate and find what I need and the items are exactly as described and the delivery has been on time. Easy to use, great products delivered on-time, you can't ask for much more!
Joe
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Got the job done!
G & G
Richlands, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

My neighbor replaced the old check valves with these 2 new ones for my pool spa and fountain without any problem.
Joanne
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again.

sewer pump check
Goalie
Brunswick, Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy