Shop Klein Tools Limited Time Promotion
Main product image of 2" IPS PVC Clear Compact True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom

2" IPS PVC Clear Compact True Union Spring Check Valve (Socket)

Brand:
NDS
SKU:
1790C20
Rating:
(1)
Q&A:
(1)
2" IPS PVC Clear Compact True Union Spring Check Valve (Socket)
Magnifying glass
Hover image to zoom
$76.42 each
In Stock
In Stock
Get 5 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Color
Clear
Product Highlight: Material
PVC

Description

–
2" IPS PVC Clear Compact True Union Spring Check Valve (Socket)

Features
  • Socket x Socket Connection
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of Clear PVC Type I Material
  • EPDM Washer & O-Ring

Specs

–
Size:

2"

Connection Method:

Socket

Connection Type:

Socket x Socket

Color:

Clear

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great source for hard to find parts

I looked high and low for the back flow valve. Supply house had it in stock and it quickly arrived.
Brad
Orlando, FL
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What's the length of the valve without the unions? Thank you.

Asked by Dave 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dave, thanks for writing in. The length of the valve without the unions would be 3.82".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy