Apply to be a TradeMaster!
Main product image of 1" IPS FPT PVC Foot Valve Screen
Magnifying glass
Hover image to zoom

1" IPS FPT PVC Foot Valve Screen

Brand:
NDS
SKU:
1800-10
Rating:
(0)
Q&A:
(0)
1" IPS FPT PVC Foot Valve Screen
Magnifying glass
Hover image to zoom
$4.16 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
PVC
Product Highlight: Connection Type
FPT Connection
Product Highlight: Pressure Rating
200 psi

Description

–
1" IPS FPT PVC Foot Valve Screen

Product Features
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of Polyethylene
  • Fits IPS Female Pipe Thread

Specs

–
Size:

1"

Material:

PVC

Connection Method:

Threaded

Connection Type:

FPT

Pressure Rating:

200 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy