Apply to be a TradeMaster!
Main product image of 2" IPS FPT PVC Foot Valve Screen
Magnifying glass
Hover image to zoom

2" IPS FPT PVC Foot Valve Screen

Brand:
NDS
SKU:
1800-20
Rating:
(1)
Q&A:
(0)
2" IPS FPT PVC Foot Valve Screen
Magnifying glass
Hover image to zoom
$10.31 each
In Stock
In Stock
Get 13 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
FPT Connection
Product Highlight: Pressure Rating
200 psi

Description

–
2" IPS FPT PVC Foot Valve Screen

Product Features
  • Rated @200 PSI Static Pressure @ 72°F
  • Molded in the USA
  • Made of Polyethylene
  • Fits IPS Female Pipe Thread

Specs

–
Size:

2"

Material:

PVC

Connection Method:

Threaded

Connection Type:

FPT

Pressure Rating:

200 psi

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I might purchase again

I use these for filtering lake water on a foot valve. I wish the filter area was larger, it seems too small for a 2 inch foot valve.
Rocco
East Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy